Shop All Pillows
Saro Lifestyle
SARO 13049.OB20S 20 in. Square Fringed Design Linen Down Filled Pillow - Ocean Blue
Mfr # 13049.OB20S
Zoro # G303871915
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 13049.OB20S
- Zoro # G303871915
- UPC # 789323289865
- Country of Origin China
- Category Pillows
Description
When it comes to decorative accessories, a throw pillow is your best bet. A decorative pillow gives your sofa and room just the right pop of color without going crazy. These fringed throw pillows are down-filled, and made of 100% linen, so They are not only soft-to-the-touch, but They are great for any style or season. They are modern, yet functional. A square pillow looks the best, and can be used on any sofa, chair or bed. Comes with a zippered back.
Specifications- Color: Ocean Blue
- Design: Fringed
- Shape: Square
- Size: 20"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Freud FEU-2301 Machine Crafted Area Rug (FEU2301-2773)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- FLASH FURNITURE Navy Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-NV-GG)
- GLOBAL INDUSTRIAL Operator Chair, Fabric Upholstery, Black (252261BK)
- CAROLINES TREASURES Carolines Treasures BB1608PW1216 Christmas Tree & Italian Greyhound Fabric Decorative Pillow (BB1608PW1216)
- MCKESSON Disposable Bed Pillow, Medium Loft (41-2026-M)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- CAROLINES TREASURES Carolines Treasures BB9728PW1414 German Shorthaired Pointer Love Fabric Decorative Pillow (BB9728PW1414)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 818-12 Mustard-Striped Navy Wool Blanket (818-12)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- Saro Lifestyle Pillows