Shop All Pillows
Saro Lifestyle
SARO 13049.FU20S 20 in. Square Fringed Design Linen Down Filled Pillow - Fuchsia
Mfr # 13049.FU20S
Zoro # G803871842
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 13049.FU20S
- Zoro # G803871842
- UPC # 789323289834
- Country of Origin China
- Category Pillows
Description
When it comes to decorative accessories, a throw pillow is your best bet. A decorative pillow gives your sofa and room just the right pop of color without going crazy. These fringed throw pillows are down-filled, and made of 100% linen, so They are not only soft-to-the-touch, but They are great for any style or season. They are modern, yet functional. A square pillow looks the best, and can be used on any sofa, chair or bed. Comes with a zippered back.
Care Instruction- Cool machine wash
- Color: Fuchsia
- Design: Fringed
- Material: 100% Linen
- Shape: Square
- Size: 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey (65837)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- CAROLINES TREASURES Carolines Treasures CK2423PW1216 Merry Christmas Shih Tzu Puppy Cut Canvas Fabric Decorative Pillow (CK2423PW1216)
- CAROLINES TREASURES Carolines Treasures BB9902PW1414 German Shorthaired Pointer Fall Fabric Decorative Pillow (BB9902PW1414)
- Saro Lifestyle Pillows