Shop All Pillows
Saro Lifestyle
SARO 13036.N20S 20 in. Square Linen Ruffled Design Throw Pillow - Natural
Mfr # 13036.N20S
Zoro # G303745773
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 13036.N20S
- Zoro # G303745773
- UPC # 789323295392
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary style with Saro Lifestyles ruffled design pillow in designer natural.
Care Instruction- Spot clean only
- Color: Natural
- Style: Contemporary
- Design: Linen Ruffled
- Material: 100% Linen Woven
- Shape: Square
- Size: 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 9' Canvas Art, 14x19 (ALI17418-C1419GG)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- FAIRFIELD Fairfield JVP202 20 x 20 in. Poly-fil Pillow Insert; Pack of 2 (JVP202)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- JENSENDISTRIBUTIONSERVICES German Shorthaired Pointer Fall Fabric Decorative Pillow (MI2551633)
- Saro Lifestyle Pillows