Shop All Pillows
Saro Lifestyle
SARO 13036.I20S 20 in. Square Linen Ruffled Design Throw Pillow - Ivory
Mfr # 13036.I20S
Zoro # G803745747
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 13036.I20S
- Zoro # G803745747
- UPC # 789323295439
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary style with Saro Lifestyles ruffled design pillow in designer ivory.
Care Instruction- Spot clean only
- Color: Ivory
- Style: Contemporary
- Design: Ruffled
- Material: 100% Linen Woven
- Shape: Square
- Size: 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUTTER Candle Citro 3 Wick 20Oz (HG-95784)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (MI1715298)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5007122)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- BACK2BASICS White Feather & Down Pillow - King 20 x 36 in. -Pack of 2 (BA124711)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9271)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- Saro Lifestyle Pillows