Shop All Placemats
Saro Lifestyle
SARO 13010.W1420B 14 x 20 in. Rectangle Primavera Swirled Spectrum Floral Placemat White - Set of 4
Mfr # 13010.W1420B
Zoro # G603879857
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 13010.W1420B
- Zoro # G603879857
- UPC # 789323314673
- Country of Origin China
- Category Placemats
Description
Serve up a gloriously-hued garden party all year round with our Primavera Collection Color Bloom placemats. 100% linen adds the touch of refined texture. Set of four.
Features- Swirled Spectrum Floral Placemat
- Set of 4
- Machine washable
- Collection: Primavera
- Color: White
- Material: 100% Linen
- Shape: Rectangle
- Size: 14 x 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT TOUCH Perfect Touch 12 oz. Coffee Haze Insulated Paper Hot Cup, PK1000 (5342CD)
- ADCRAFT Thermostat 55, 1/4 X 4, 24 (THERMOSTAT)
- GREEN MOUNTAIN COFFEE, VERMONT COUNTRY (GMT4162)
- STAR MANUFACTURING Quartz Heater (HK-198066)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- FASTFOOD FQ32187-1436 14 x 36 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570290)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- PAINLESS LEARNING Painless Learning FLG-1 Flags Of The World Placemat - Pack of 4 (FLG-1)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- PAINLESS LEARNING South America Placemat 4PK (SOU1)
- Saro Lifestyle Placemats