Shop All Dinner Napkins
Saro Lifestyle
SARO 13009.JG20S 20 in. Graciella Square Fringed Design Linen Napkins - Jasper Green Set of 4
Mfr # 13009.JG20S
Zoro # G103931147
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 13009.JG20S
- Zoro # G103931147
- UPC # 789323338327
- Country of Origin China
- Category Dinner Napkins
Description
When itcomes good dining etiquette, using a napkin is key. Using a cloth napkin shows you have class. With this set of four fringe-designed, stone-washed linen napkins, you will show your dinner guests how to dine in style and with a bit of grace. Made of 100% linen, these square-shaped dinner napkins come in a striking tone of a color.
Features- 20 in. Graciella Square Fringed Design Linen Napkins
- Set of 4
- Cool Machine Wash
- Dry Clean
- Cool Iron
- Collection: Graciella
- Color: Jasper Green
- Size: 20 in.
- Material: 100% Linen
- Design: Fringed
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, White (OSFS009-WM)
- CARLISLE FOODSERVICE Storage Container, 2 qt., Wht, PK12 (153202)
- CRESTWARE Bread Knife, Straight, 10 in. L, White (KN22)
- HAMILTON BEACH COMMERCIAL Cup Trip Handle (990085400)
- CAROLINES TREASURES English Bulldog Embroidered Napkins, Set of 4, 4PK (EMBT2365NPKE)
- CAROLINES TREASURES Old English Sheepdog Embroidered Napkins, Set of 4 (EMBT2637NPKE)
- CAROLINES TREASURES Briard Embroidered Napkins, Set of 4 (BB3426NPKE)
- CAROLINES TREASURES Carolines Treasures BB3382NPKE Dachshund Embroidered Napkins; Set of 4 (BB3382NPKE)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Embroidered Napkins, Set of 4 (BB3434NPKE)
- RITZ Royale Solid Kitchen Towel 100% Cotton Terry Latte (12985)
- CAROLINES TREASURES American Foxhound Embroidered Napkins, Set of 4 (BB3398NPKE)
- Saro Lifestyle Dinner Napkins