Shop All Placemats
Saro Lifestyle
SARO 1242.Y15R 15 in. Round Paper Placemats with Yellow Straw Design - Set of 4
Mfr # 1242.Y15R
Zoro # G403879507
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1242.Y15R
- Zoro # G403879507
- UPC # 789323373649
- Country of Origin China
- Category Placemats
Description
With a bursting design and dash of color, these beautiful Straw Design Placemats are perfect for entertaining guests. You can easily mix and match to get a fun, poignant design. Pair with simple silverware and neutral color table runner.
Features- Paper Placemats with Straw Design
- Set of 4
- Spot Clean
- Design: Yellow Straw
- Size: 15"
- Shape: Round
- Material: 100% Paper
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Basket Hanger For - Part# Fm810-2092 (FM810-2092)
- TABLECRAFT Recycled Bus Tub/Tote Box, Blk, 22"X16"X7" (1537E)
- NORLAKE Thermostat Hi Limit 37T31 160 (133102)
- VULCAN HART Grate 23-1/4 X 5-1/4 (806062)
- PAINLESS LEARNING South America Placemat 4PK (SOU1)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- FASTFOOD FQ32187-1436 14 x 36 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570290)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- Saro Lifestyle Placemats