Shop All Placemats
Saro Lifestyle
SARO 1242.TQ15R 15 in. Round Paper Placemats with Turquoise Straw Design - Set of 4
Mfr # 1242.TQ15R
Zoro # G503879490
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1242.TQ15R
- Zoro # G503879490
- UPC # 789323373601
- Country of Origin China
- Category Placemats
Description
With a bursting design and dash of color, these beautiful Straw Design Placemats are perfect for entertaining guests. You can easily mix and match to get a fun, poignant design. Pair with simple silverware and neutral color table runner.
Features- Paper Placemats with Straw Design
- Set of 4
- Spot Clean
- Design: Turquoise Straw
- Size: 15"
- Shape: Round
- Material: 100% Paper
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI ELECTRODE PACKING, RU80/98I/E KB (109000236)
- GE Refrigerator Handle Kit (WR12X22148)
- KING KOOKER Cast Iron, Cornbread Pan (CICB7S)
- MERCO Knob 1-1/8 D, Pointer (320)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- FASTFOOD FQ32187-16-2PK 16 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570291)
- Saro Lifestyle Placemats