Shop All Placemats
Saro Lifestyle
SARO 1242.OR15R 15 in. Round Paper Placemats with Orange Straw Design - Set of 4
Mfr # 1242.OR15R
Zoro # G103879517
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1242.OR15R
- Zoro # G103879517
- UPC # 789323373632
- Country of Origin China
- Category Placemats
Description
With a bursting design and dash of color, these beautiful Straw Design Placemats are perfect for entertaining guests. You can easily mix and match to get a fun, poignant design. Pair with simple silverware and neutral color table runner.
Features- Paper Placemats with Straw Design
- Set of 4
- Spot Clean
- Design: Orange Straw
- Size: 15"
- Shape: Round
- Material: 100% Paper
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Knob, Temp Control Danfoss (880982)
- SOUTHBEND Body & Magnet Head As (1164037)
- MOE CASON BARBECUE BBQ RUB TEXAS BRSKT 10OZ (MOBRISKET)
- DORITOS 1.00 oz. Doritos Nacho Cheese, PK104 (11142)
- LAMINATED 10 x 14 in. Greece Placemats, 1000PK (LP102)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- Saro Lifestyle Placemats