Shop All Placemats
Saro Lifestyle
SARO 1242.K15R 15 in. Round Paper Placemats with Straw Design Kelly Green - Set of 4
Mfr # 1242.K15R
Zoro # G703879467
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1242.K15R
- Zoro # G703879467
- UPC # 789323373618
- Country of Origin China
- Category Placemats
Description
With a bursting design and dash of color, these beautiful Straw Design Placemats are perfect for entertaining guests. You can easily mix and match to get a fun, poignant design. Pair with simple silverware and neutral color table runner.
Features- Paper Placemats with Straw Design
- Set of 4
- Spot Clean
- Color: Kelly Green
- Design: Straw
- Size: 15"
- Shape: Round
- Material: 100% Paper
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT FRY 2DT951-C Fan Motor - 12V 5W (3982DT951)
- KIKKOMAN Kikkoman Non GMO Preservative Free Tamari Soy Sauce .20 oz., PK200 (00129)
- WALCO Dessert Spoon, Length 7 1/16 In, PK36 (WL3507)
- WOOD STONE Thermocouple (7000-0919-1)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- PAINLESS LEARNING Painless Learning NUM-1 Numbers With Animals Placemat - Pack of 4 (NUM-1)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- Saro Lifestyle Placemats