Shop All Placemats
Saro Lifestyle
SARO 1242.FU15R 15 in. Round Paper Placemats with Fuchsia Straw Design - Set of 4
Mfr # 1242.FU15R
Zoro # G803879510
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1242.FU15R
- Zoro # G803879510
- UPC # 789323373625
- Country of Origin China
- Category Placemats
Description
With a bursting design and dash of color, these beautiful Straw Design Placemats are perfect for entertaining guests. You can easily mix and match to get a fun, poignant design. Pair with simple silverware and neutral color table runner.
Features- Paper Placemats with Straw Design
- Set of 4
- Spot Clean
- Design: Fuchsia Straw
- Size: 15"
- Shape: Round
- Material: 100% Paper
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Conversion Kit Nat To Lp (1192345)
- STAR MANUFACTURING Knob - Indicator (2R-Z8892)
- MANITOWOC ICE Probe Water Level Assy-Low (000012649)
- FLEXIPAN Air Ronds (SF-00111)
- LAMINATED 10 x 14 in. Greece Placemats, 1000PK (LP102)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- FASTFOOD FQ32187-16-2PK 16 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570291)
- PAINLESS LEARNING Painless Learning FLG-1 Flags Of The World Placemat - Pack of 4 (FLG-1)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- Saro Lifestyle Placemats