Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1221.M70S 70 in. Square Fall Foliage Autumn Leaves Design Jacquard Cotton Tablecloth Multi Color
Mfr # 1221.M70S
Zoro # G903886142
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1221.M70S
- Zoro # G903886142
- UPC # 789323323415
- Country of Origin China
- Category Tablecloths & Runners
Description
Colorful and stylish at the same time, the Foliage Design Tablecloth with fill up your table with rich colors and patterns. Perfect for both a relaxing dinner in front of the fireplace and a casual family get-together, this cotton tablecloth offers great versatility. Pair with solid, light-toned dinnerware.
Care Instructions:- Machine washable
- Color: Multi Color
- Material: 100% Cotton
- Shape: Square
- Design: Foliage
- Size: 70 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Hoses, *Ct, Pvc, Flex, Clear Braided, 1/2" Id X 300' C (HO-22255)
- TRAULSEN Gasket, 29 1/2 in. x 68 in. (SER-16473-00)
- BERKEL SLICERS Knob1 L D For Berkel - Part# 2275-0063 (2275-0063)
- GLOBE FOOT (MCA24/1)
- CREATIVE CONVERTING 54" x 108" Metallic Printed Christmas Plastic Tablecloth PK6, 6PK (39132)
- FASTFOOD 14 x 20 in. Begium Doily Ruben Runner, Gold (FA2570224)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- LAPACO Lapaco 8'' Normandy Lace Doilies, PK500 (102-408)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- Saro Lifestyle Tablecloths & Runners