Shop All Dinner Napkins
Saro Lifestyle
SARO 1221.M20S 20 in. Square Fall Foliage Autumn Leaves Design Jacquard Cotton Napkin Multi Color - Set of 4
Mfr # 1221.M20S
Zoro # G603931456
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1221.M20S
- Zoro # G603931456
- UPC # 789323323460
- Country of Origin China
- Category Dinner Napkins
Description
The Foliage Table Napkins bring nature's touch to your dining room table. Inspired by the bounty of the Fall, these lovely cotton napkins are ideal for your Thanksgiving table. Pair with matching runner and solid tableware.
Features- Fall Foliage Autumn Leaves Design Jacquard Cotton Napkin
- Set of 4
- Machine washable
- Color: Multi Color
- Material: 100% Cotton
- Shape: Square
- Size: 20 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Heating Element - 240V/4000W (2NZ5948)
- TOASTMASTER Thermostatk, 1/4 X 13, 36 For - Part# 2T3B70A8929 (2T3B70A8929)
- NEMCO High Limit 36Fmh04 (100174)
- BLAKESLEE Key 1/4 Sq X 1 1/4 Lg (98402)
- CAROLINES TREASURES Bull Terrier Embroidered Napkins, Set of 4, 4PK (BB3478NPKE)
- RITZ Café Solid Quilted Pot Holder 100% Cotton Natural (9963200)
- RITZ Concepts Kitchen Towel 100% Cotton Terry Solid Dark Green (10320)
- DIXIE Fold Linen Dinner Napkins 1/8, PK400 (92117)
- CAROLINES TREASURES Samoyed Embroidered Napkins, Set of 4, 4PK (EMBT2372NPKE)
- RITZ Classic Solid Dish Cloth 100% Cotton Terry Navy Blue (22307)
- RITZ Royale Solid Dish Cloth 100% Cotton Terry White (22988)
- Saro Lifestyle Dinner Napkins