Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1221.M1372B 13 x 72 in. Rectangle Fall Foliage Autumn Leaves Design Jacquard Cotton Table Runner Multi Color
Mfr # 1221.M1372B
Zoro # G803886136
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1221.M1372B
- Zoro # G803886136
- UPC # 789323323446
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring the feeling of Fall to your dining room with this stylish Foliage Design Table Runner. Featuring a colorful pattern and a festive foliage print, this long table runner is perfect for harvest season. Pair with solid color tableware in light, soft tones.
Care Instructions:- Machine washable
- Color: Multi Color
- Material: 100% Cotton
- Shape: Rectangle
- Design: Foliage
- Size: 13 x 72 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Sweep For - Part# Klp22674-1075 (KLP22674-1075)
- STANDARD KEIL Spring Cartridge For - Part# 2862-1010-1000 (2862-1010-1000)
- SQWINCHER Sports Drink Mix, 23.83 oz., Mix Powder, Regular, Lemonade (159016040)
- CROCK POT Crock-Pot 5025-WG-NP Slow Cooker, 110 V, 3200 W, 2.5 qt Capacity, Stoneware, White (2135591)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- CREATIVE CONVERTING 010016 14' x 29in Classic Pink Plastic Table Skirt (500TS1429PP)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- TABLEMATE Fabric Table Roll, 40"x50 ft., White (LS4050WH)
- FASTFOOD 14 x 20 in. Begium Doily Dhalia Runner, Navy Blue (FA2570163)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- Saro Lifestyle Tablecloths & Runners