Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1212.CO10108B 10 x 108 in. Velveteen Rectangle Versatile Sheer Organza & Beaded Table Runner Chair Tie - Copper - Set of 2
Mfr # 1212.CO10108B
Zoro # G203886057
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1212.CO10108B
- Zoro # G203886057
- UPC # 789323178466
- Country of Origin China
- Category Tablecloths & Runners
Description
Wake up a drab tablescape with the help of this sheer, versatile decorative accent. Perfect for layering with other linens, adorned with a beaded edge, itcan be used as a chair tie, runner or even a garland. The multitude of uses will simply surprise you.
Care Instrustions- Hand Wash
- Color: Copper
- Size: 10 x 108 in.
- Material: 100% Polyester
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCO High Limit Thermostat (0017379)
- BEATERBLADE Beaterblade 860128000029 Beater Blade for Bowl Lift Kitchen Aid Mixers White (6172167)
- TOUGH GUY Scoop, Plastic, 3 Qt (240120)
- RSVP INTERNATIONAL Finum Flip Tea Filters For Cups - 100Ct (TEE-S)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 72"x29", 12PK (37442)
- HOFFMASTER 12.5" x 108" Gold Sparkle Table Runners PK 12 PK (221146)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- FASTFOOD 60 x 100 in. European Lace Table Cloth, Ivory (FA2570118)
- Saro Lifestyle Tablecloths & Runners