Shop All Placemats
Saro Lifestyle
SARO 1194.G14R 14 in. Round Cloth Table Mats with Green Ginkgo Leaf Design - Set of 4
Mfr # 1194.G14R
Zoro # G503891102
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1194.G14R
- Zoro # G503891102
- UPC # 789323370877
- Country of Origin China
- Category Placemats
Description
Change up your usual table decor with these unique Ginkgo Leaf Placemats. Their layered design adds composition to any tabletop, while their vivid color brings life to the setting. The solid color makes it easy to pair with existing tableware.
Features- Cloth Table Mats with Ginkgo Leaf Design
- Set of 4
- Clean with A Damp Cloth
- Design: Green Ginkgo Leaf
- Size: 14"
- Shape: Round
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 35" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-35)
- STAR MANUFACTURING Signal Light 1/2" Red 250V (ZI-301013)
- HI-CHEW Hi-Chew Tropical Mix 12.7 oz. Pouch, PK4 (11110)
- NESTLE Hot Dark Chocolate Cocoa, 0.71oz., PK50 (70060)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- CAROLINES TREASURES Sea Oats Fabric Placemat (JMK1123PLMT)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- Saro Lifestyle Placemats