Shop All Placemats
Saro Lifestyle
SARO 1172.BR15R 15 in. Round Placemats with Brown Laser Cut Design - Set of 4
Mfr # 1172.BR15R
Zoro # G903879571
product price: $58.09
/ea
$58.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1172.BR15R
- Zoro # G903879571
- UPC # 789323370860
- Country of Origin China
- Category Placemats
Description
Give your tabletop a modern transformation with this charming set of Laser Cut Round Placemats. Featuring a neutral, solid color, these table mats will be very easy to fit within your existing decor. They'll also add a dash of texture to your table.
Features- Round Placemats with Laser Cut Design
- Set of 4
- Clean with A Damp Cloth
- Design: Brown Laser Cut
- Size: 15"
- Shape: Round
- Material: 100% MDF
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Coffee, Pike Place, Ground, 1lb Bag (11018186)
- DEXTER RUSSELL Pizza Cutter, Red Handle 4 In (18023R)
- HATCO Signal Light1/2" Red 250V For - Part# Ht2.19.151 (HT2.19.151)
- VOLLRATH Fry Pan, 12", SS, PK2 (692112)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- BETSY DRAKE Betsy Drake PM422 Hibiscus Place Mat - Set of 4 (PM422)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- Saro Lifestyle Placemats