Shop All Placemats
Saro Lifestyle
SARO 1150.BR1218B 12 x 18 in. Oblong Table Placemats with Brown Lase Cut Design - Set of 4
Mfr # 1150.BR1218B
Zoro # G003879570
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1150.BR1218B
- Zoro # G003879570
- UPC # 789323370853
- Country of Origin China
- Category Placemats
Description
This versatile set of Laser Cut Placemats is a great addition to your tabletop. It's easy to pair with any existing table setting, and it will add a stylish touch. The rich cutwork gives every place setting texture and depth.
Features- Table Placemats with Lase Cut Design
- Set of 4
- Clean with A Damp Cloth
- Design: Brown Lase Cut
- Size: 12" x 18"
- Shape: Oblong
- Material: 100% MDF
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Blower Wheel 9-7/8D X 2-3/16W 5/8 (00-342143-1)
- HANDGARDS Handgards 6" Bamboo Skewer, PK10000 (305214014)
- HOBART Fuse, 1A 250V, Pk/5 , 1/4" X 1-1/4" (FE022-29)
- RANDELL Valve, Top Burner (RDHP-8)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- Saro Lifestyle Placemats