Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1124.GY1672B 16 x 72 in. Rectangular Marble Print Table Runner - Grey
Mfr # 1124.GY1672B
Zoro # G103886010
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1124.GY1672B
- Zoro # G103886010
- UPC # 789323349378
- Country of Origin China
- Category Tablecloths & Runners
Description
Featuring a gorgeous, light-inducing print, this runner will definitely transform your dining table. The Marble Print Cotton Table Runner is fit for many occasions, as you can easily dress it up or down. Pair with matching placemats and solid color cotton napkins.
Care Instruction- Dry clean recommended
- Color: Grey
- Material: 100% Cotton
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALO DRINK Crisp Aloe Apple Pear 16.9 oz., PK12 (ALO-01130)
- EAGLE GROUP Solenoid (315458)
- CREATIVE CONVERTING Little Deer Birthday Paper Tablecloth, 102"x54", 6PK (350482)
- ALLIANCE KIT, ROLLER & SEAL (70616701)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- CREATIVE CONVERTING White Linette Paper Tablecloths, 108"x54", 72PK (24599)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Claret (SP-CCC-08)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- Saro Lifestyle Tablecloths & Runners