Shop All Pillows
Saro Lifestyle
SARO 110.W1220BD 12 x 20 in. Oblong Down Filled Faux Fur Throw Pillow White
Mfr # 110.W1220BD
Zoro # G503872071
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 110.W1220BD
- Zoro # G503872071
- UPC # 789323370839
- Country of Origin China
- Category Pillows
Description
Down Filled Faux Fur Throw Pillow
Pair this comfy, chic Faux Fur Throw Pillow with other accent pillows in more vivid colors or patterns to achieve a contrasting effect. Crafted with faux fur, it will give you a cozy spot to rest or read. Its modern style makes it easy to fit in a contemporary living room.
Care Instructions:- Spot Clean Only, Do Not Bleach, Do Not Iron
- Color: White
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- UNION & SCALE Single-Pedestal L-Shaped Desk with Integrated Power Management, 59.8x59.8x29.7, Natural Wood/Black (UN60420-CC)
- CAROLINES TREASURES Carolines Treasures BB9306PW1216 Hampshire Pig Christmas Canvas Fabric Decorative Pillow (BB9306PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- CAROLINES TREASURES Carolines Treasures BB1130-BL-BN-PW1818 Hippopotamus Burlap and Brown Indoor & Outdoor Decorative Fabric Pillow - 18 x 18 in. (BB1130-BL-BN-PW1818)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5006311)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- Saro Lifestyle Pillows