Shop All Pillows
Saro Lifestyle
SARO 110.W1220BC 12 x 20 in. Oblong Throw Pillow Cover with White Faux Fur Design
Mfr # 110.W1220BC
Zoro # G803745259
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 110.W1220BC
- Zoro # G803745259
- UPC # 789323370846
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Faux Fur Design
Use this charming Faux Fur Throw Pillow Cover for any of your accent pillows and get an instant transformation. The faux fur design adds a chic, modern touch, but also gives warmth to the decor. This cover will make any throw pillow easy to pair or match within existing decor.
Care Instructions:- Spot Clean Only, Do Not Bleach, Do Not Iron
- Design: White Faux Fur
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- VOLLRATH Power Switch SPST, 125V (2515840-1)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (MI2549895)
- Saro Lifestyle Pillows