Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1067.N1672B 16 x 72 in. Oblong Embroidered Fall Leaf Design Table Runner Natural
Mfr # 1067.N1672B
Zoro # G303885967
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1067.N1672B
- Zoro # G303885967
- UPC # 789323373526
- Country of Origin China
- Category Tablecloths & Runners
Description
Fall Leaf Design Embroidered Table Runner
The Embroidered Fall Leaf Table Runner is a lovely addition to your fall table setting. Featuring warm, natural colors, this cotton table runner is easy to pair with your existing dinnerware, and makes for a perfect background when setting the table. Made with 100% cotton, it's great for long lasting use.
Care Instructions:- Cool Machine Wash, Cool Iron, Dry Clean Recommended
- Design: Embroidered Fall Leaf
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Breaking Knife, Large Handle 8 In (27193)
- WINHOLT EQUIPMENT Blower Motor, #H-225-B (H-225-B)
- BUNN Ultra 2 Prev Maint Kit For Bunn - Part# 34245-0000 (34245-0000)
- MONTAGUE Burner Valve (25549-1)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 24"H x 96"L, Black (SB24-96-10)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- CREATIVE CONVERTING Stay Put Tablecover Red, , 96"x30", 12PK (37327)
- HOFFMASTER 12.5" x 108" Gold Sparkle Table Runners PK 12 PK (221146)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- Saro Lifestyle Tablecloths & Runners