Shop All Pillows
Saro Lifestyle
SARO 1054.N20SC 20 in. Square Natural Jute Woven Throw Pillow Cover with Wavy Design
Mfr # 1054.N20SC
Zoro # G803727880
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1054.N20SC
- Zoro # G803727880
- UPC # 789323392794
- Country of Origin China
- Category Pillows
Description
Perfect for both modern and rustic decors, the Jute Woven Throw Pillow features a wavy chevron design. Neutral colors make it versatile and easy to style with a wide range of decor accents. Toss it on a leather armchair, sofa, or your bed!
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Natural
- Material: 70% Jute, 30% Cotton, 100% Cotton
- Shape: Square
- Design: Wavy
- Size: 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Satin Brass (01110810SB1)
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- CAROLINES TREASURES Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66672)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- Saro Lifestyle Pillows