Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1049.GL1238 Beaded Jeweled Scroll Motif Elegant Glam Design Table Runner - Gold
Mfr # 1049.GL1238
Zoro # G103886263
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1049.GL1238
- Zoro # G103886263
- UPC # 789323325570
- Country of Origin China
- Category Tablecloths & Runners
Description
The Beaded Scroll Motif Table Runner is an elegant complement to your table decor. Its intricate design will perfectly dress up any table while its sophisticated pattern makes the perfect background for your table settings. It is a perfect choice for when youre hosting elegant dinner parties or for special occasions.
Features- Wipe with dry cloth
- Add some Serious Flourish to your dining table
- Machine Washable
- Color: Gold
- Material: 100% Jute
- Size: 12" x 38"
- Design: Beaded Jeweled Scroll Motif Elegant Glam
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIVERS BEST Cornmeal Yellow Plain Self Rising 25lbs (2028242)
- ALLIANCE KIT BUTTON E-STOP W/SGL NC CON (F200233700P)
- ALLPOINTS Plug, Locking , L15-30P, 3 Phase (2531028)
- LANG Thermostat Knp, 5/32 X 9, 48 (2T-30402-23)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- FASTFOOD 16 x 36 in. European Lace Table Runner, White (FA2570139)
- TOUCH OF COLOR Navy Blue Octy Round Tablecloth, 82", 12PK (923278)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- AMERCAREROYAL Lace Doilies, Round, 6 in., White, 10000PK (LD6)
- Saro Lifestyle Tablecloths & Runners