Shop All Decorative Rugs
Saro Lifestyle
SARO 1044.I2435 24 x 35 in. Ivory Foil Print Faux Cow Hide Rug
Mfr # 1044.I2435
Zoro # G703703120
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1044.I2435
- Zoro # G703703120
- UPC # 789323394163
- Country of Origin China
- Category Decorative Rugs
Description
Add value to your open space or hard floors with this beautiful Foil Print Faux Cow Hide Rug. The golden splashes add a touch of glam to the rustic charm and neutrality of this accent rug. The unique shape gives a natural aesthetic and smaller size fits perfect in any space.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Ivory
- Material: Acrylic, Polyester
- Design: Foil Print
- Size: 24 x 35 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- SAFAVIEH 2 ft. - 6 in. x 6 ft. Runner- Transitional Chelsea Gold And Multi Hand Hooked Rug (HK254A-26)
- SAFAVIEH 4 x 6 ft. Marquee Rectangle Hand-Made Rug Blue & Ivory (MRQ110D-4)
- FLOORTEX USA FloortexUSA FCA21624GY 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Slate Gray (FCA21624GY)
- FOSS FLOORS Tee Time Green Indoor/Outdoor Rug 6FTx8FT (7A25N11PJ1VH)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- JENSENDISTRIBUTIONSERVICES 3 x 13 ft. Hand Woven Flat Weave Kilim Wool Runner Rug, Dark Brown (MI1550599)
- TERRENO 5 x 7 ft. Discount World Contempo Collection 3004 Area Rug (TE2987161)
- Saro Lifestyle Decorative Rugs