Shop All Placemats
Saro Lifestyle
SARO 1036.S14R Glass Beaded Design Elegant Glam Placemat Silver - Set of 4
Mfr # 1036.S14R
Zoro # G503879780
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1036.S14R
- Zoro # G503879780
- UPC # 789323326393
- Country of Origin China
- Category Placemats
Description
Add simple elegance to your tablescape with these lovely Beaded Placemats. Ideal for elegant dinner parties, you can easily pair these table mats with both solid and pattern tableware. Add vintage style candlesticks or centerpieces for an enhanced look.
Features- Add an extra elegant touch to your dining table decor
- Set of 4
- Spot Clean
- Color: Silver
- Material: Glass Beads, Polyester
- Size: 14"
- Design: Glass Beaded
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Open Burner Lift Off Style Head (A14023)
- BAGCRAFT EcoCraft Bake 'N' Reuse Pan Liner, 16 3/8 x 24 3/8, PK1000 (P030010)
- WINHOLT EQUIPMENT On-Off Rocker Switch 4 Prong (H-106-2B)
- CRESTWARE Ingredient Bin, Beige, 8qt. (IN2)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- Saro Lifestyle Placemats