Shop All Pillows
Saro Lifestyle
SARO 1020.TQ20S 20 in. Cable Knit Design Down Filled Cotton Throw Pillow Turquoise
Mfr # 1020.TQ20S
Zoro # G903871902
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1020.TQ20S
- Zoro # G903871902
- UPC # 789323292674
- Country of Origin China
- Category Pillows
Description
Dress your home in contemporary style with Saro Lifestyle's McKenna Knitted Collection cable knit design pillow in designer turquoise. Pillow insert included.
Features- Cable Knit Design Down Filled Cotton Throw Pillow
- Down Filled Pillow Insert Included
- Hand wash only
- Set of 4
- Color: Turquoise
- Size: 20 in.
- Material: 100% Cotton
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- FLASH FURNITURE Foam Executive Chair, 21-, Adjustable, Bac, Seat, Frame: Black (H8020-GG)
- TOT MATE 4Compartment Wall Cabinet Assembled (TMW301A.S2222)
- DECORIS Multicolored Terracotta Gnome Indoor Christmas Decor 114 in (530542)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHYCBA 17 x 9 in. in A World Where You Can Be Anything CNH Pillow (SHYCBA)
- JENSENDISTRIBUTIONSERVICES Christmas Mush Siberian Husky Fabric Decorative Pillow (MI733075)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- CAROLINES TREASURES Carolines Treasures BB2954PW1216 Maltese Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2954PW1216)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- CAROLINES TREASURES Carolines Treasures CK3516PW1216 Australian Shepherd Christmas Tree Canvas Fabric Decorative Pillow (CK3516PW1216)
- Saro Lifestyle Pillows