Shop All Pillows
Saro Lifestyle
SARO 1013.NB20S Down Filled Cotton Throw Pillow with Knotted Rope Design
Mfr # 1013.NB20S
Zoro # G303871816
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1013.NB20S
- Zoro # G303871816
- UPC # 789323346513
- Country of Origin China
- Category Pillows
Description
The Knotted Rope Throw Pillow will breathe life and color to any decor. The nautical theme gives depth and richness, especially when paired against a neutral colored seating area. The diamond rope design and the small knots bring a chic, smart look to the decor.
Care Instruction:- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Material: 100% Cotton
- Size: 20" Square
- Design: Knotted Rope
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Shaker Bookcase, 48"H, Unfinished (SH-3224A)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan 1Door Nightstand (211-12755-ZORO)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- NEXT INNOVATIONS 36" Autumnal Tree Round Wall Art (101410099-AUTUMNAL)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- TREND MAKERS LEG PILLOW FOAM BLU/WHT (CLLP)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- Saro Lifestyle Pillows