Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1003.S1672B 16 x 72 in. Metallic Banded Table Runner Silver
Mfr # 1003.S1672B
Zoro # G903885862
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1003.S1672B
- Zoro # G903885862
- UPC # 789323299833
- Country of Origin China
- Category Tablecloths & Runners
Description
Create a beautiful tablescape and provide a fresh perspective in your dining room with the Metallic Banded Table Runner. Woven with cotton, this runner features metallic detail in a banded design, making it a subtly chic table drape. To complete the look, pair this runner with stylish chargers.
Features- Metallic Banded Design Pillow
- Color: Silver
- Size: 16 x 72 in.
- Material: 100% Cotton
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALK MARKET American Tray 5-Compartment, 500PK (T009)
- KUSHLAN PRODUCTS White Food Grade Mixer, 120V, 3/4HP (450DD)
- GEN Cocktail Napkins, 2-Ply, 9w x 4.5d, Black, PK2000 (1402)
- HAMILTON BEACH COMMERCIAL Cup Trip Handle (990085400)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- TOUCH OF COLOR 100' x 40" Burgundy Red Plastic Banquet Roll (763122)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- CREATIVE CONVERTING Stay Put Tablecover White, , 96"x30", 12PK (37300)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- Saro Lifestyle Tablecloths & Runners