Shop All Drapes & Curtains
Saro Lifestyle
SARO 0811.N4296 Open Weave Lined Burlap Curtain Panel - Natural
Mfr # 0811.N4296
Zoro # G303883741
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 0811.N4296
- Zoro # G303883741
- UPC # 789323263841
- Country of Origin China
- Category Drapes & Curtains
Description
Dress your table in contemporary flairwith Saro LifestylesPasse-Partout Collection lined burlap tablecloths in designer natural.
Features- Dry Clean
- A natural look and texture will create a warm and inviting environment in your rustic-inspired space
- Dry Clean
- Color: Natural
- Material: 100% Jute
- Size: 42" x 96" - Lined panel
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- KASON Cam-Rise Spring Assisted Hinge, 1-5/8" (11248000025)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-03)
- HERITAGELACE Heritage Lace 6315C-6096 60 x 96 in. Rabbit Hollow Panel; Cafe (6315C-6096)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- UMBRA Twilight Linen Blackout Curtains 52 in. W X 95 in. L (1017284-354)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-35)
- HERITAGE LACE Heritage Lace 8515W-4816 48 x 16 in. Filet Crochet Valance; White (8515W-4816)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-03)
- Saro Lifestyle Drapes & Curtains