Shop All Tablecloths & Runners
Saro Lifestyle
SARO 0704.M1672B 16 x 72 in. Star Spangled American Flag Design Table Runner Multi Color
Mfr # 0704.M1672B
Zoro # G003886004
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 0704.M1672B
- Zoro # G003886004
- UPC # 789323304049
- Country of Origin China
- Category Tablecloths & Runners
Description
Ideal for holidays but also when entertaining guests, the American Flag Table Runner is a great addition to your tablescape. It is a lovely way to show pride in your heritage and it makes for a lovely backdrop against wooden tables. Pair with solid color plates and tableware within the same color scheme.
Features- Star Spangled American Flag Design Table Runner
- Set of 4
- Color: Multicolor
- Size: 16 x 72 in.
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOHN 2 Wire Defrost Term Switch (5708L)
- KIKKOMAN Kikkoman Preservative-Free Soy Sauce Packets 6mL Packet, PK200 (00265)
- KELLOGGS Kellogg's Rice Krispies Treats, 50 PK (3800012346)
- KASON ® - 1810Lct400 , Led Light Fixture (1810L21248LB)
- TOUCH OF COLOR Hunter Green Paper Tablecloth, 108"x54", 6PK (713124)
- TOUCH OF COLOR Black Plastic Banquet Roll, 100' x 40" (013002)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- TOUCH OF COLOR 100' x 40" Glittering Gold Plastic Banquet Roll (011030)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Silver (SP-CTC-18)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- Saro Lifestyle Tablecloths & Runners