Shop All Holiday Decor
Saro Lifestyle
SARO 0516.N56R Ruffled Design Tree Skirt - Natural
Mfr # 0516.N56R
Zoro # G203718716
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 0516.N56R
- Zoro # G203718716
- UPC # 789323287328
- Country of Origin China
- Category Holiday Decor
Description
Dress your room in contemporary style with Saro Lifestyles jute ruffled holiday tree skirt in classic natural.
Features- Ruffled Design Holiday Tree Skirts
- Dry Clean Only
- Dry Clean
- Color: Natural
- Design: Ruffled Design
- Size: 56"
- Material: 100% Jute
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poster Frame, Silver, 11 x 14 In. (UVSNAP1411 SILVER)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- TRADEMARK FINE ART John Miller 'Bashful Blue Florals Iv' Canvas Art, 14x19 (WAG03963-C1419GG)
- HOLIDAY BRIGHT LIGHTS 8 in. D X 9 ft. L Traditional Pine Christmas Garland (PNGARL-9A)
- TRADEMARK FINE ART Mark Ashkenazi 'Christmas Deer' Canvas Art, 14x14 (ALI7886-C1414GG)
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- WEATHERTECH Christmas Tree Mat, IDMX1 (IDMX1)
- ALEXANDER TARON Engstler Cuckoo Clock, Carved with 8-Day Weight Driven Movement (640-8)
- PREMIER DESIGNS Premier Designs PD25996 Santa Bicycle Spinner (PD25996)
- GLORIOUSGIFTS 81853032 Flowers Summer Wreath Wooden Ornament Set of 2 (GL1770812)
- Saro Lifestyle Holiday Decor