Shop All Dinner Napkins
Saro Lifestyle
SARO 007.N20S Embroidered Ornament Holly Design Holiday Linen Blend Napkin Natural - Set of 4
Mfr # 007.N20S
Zoro # G003931407
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 007.N20S
- Zoro # G003931407
- UPC # 789323326133
- Country of Origin China
- Category Dinner Napkins
Description
Enjoy a fresh take on the traditional Christmas table decor with these beautiful Embroidered Ornament Table Napkins. Designed in soft, neutral tones with just a pop of color, these cloth napkins are ideal for family gatherings during the holiday season. The ornament embroidery features traditional holly and ivy accents, which makes it easy to pair with other holiday decor pieces.
Features- A fresh update on a classic holiday look
- Set of 4
- Delicate Wash
- Color: Natural
- Material: 80% Polyester - 20% Linen
- Size: 20"
- Design: Embroidered Ornament Holly
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Gas Valve 1/8"Mpt X #42 Orifice (F196A)
- KNG 3 Pocket Adjustable Orange Bib Apron (1040ORA)
- FAME FABRICS Counter Coat, Male, Tan, K73, MD (81829)
- DEXTER RUSSELL EZ Edge Knife Sharpener (EDGE-1)
- MONARCH Bistro Napkins Burgundy , 12PK (BISTRO-BUR)
- CAROLINES TREASURES Beagle Embroidered Napkins, Set of 4 (EMBT2306NPKE)
- CAROLINES TREASURES Carolines Treasures EMBT2399NPKE Dobeman Embroidered Napkins; Set of 4 (EMBT2399NPKE)
- CAROLINES TREASURES Boxer Embroidered Napkins, Set of 4 (BB3453NPKE)
- ELK STUDIO Snowflake 20x20 Napkin (NAPKN04)
- CAROLINES TREASURES Anatolian Shepherd Embroidered Napkins, Set of 4 (BB3477NPKE)
- CAROLINES TREASURES Akita Embroidered Napkins, Set of 4 (BB3472NPKE)
- Saro Lifestyle Dinner Napkins