Shop All Tablecloths & Runners
Saro Lifestyle
SARO 0044.N55S Old Fashioned Vintage Script Print Design Everyday Tablecloth - Natural
Mfr # 0044.N55S
Zoro # G403886192
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 0044.N55S
- Zoro # G403886192
- UPC # 789323326737
- Country of Origin China
- Category Tablecloths & Runners
Description
The Script Printed Tablecloth will be your go-to pieces from indulging Sunday breakfasts on the patio to summer dinner parties and everything in between. It is a stylish tablecloth that can be dressed up with fine china sets or pared down with organic tableware and accessories.
Features- Bring an elegant, old-fashioned flair to your dining table
- Old Fashioned Vintage Script Print Design Everyday Tablecloth
- Machine Wash, Dry Clean Recommended
- Color: Natural
- Material: 95% Polyester - 5% Linen
- Size: 55"
- Design: Old Fashioned Vintage Script Print
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLT OVENS FsSi Assembly (XA4203A-DI-SQ-O)
- CAMBRO Pitcher, 60 oz. Polycarbonate Clear PK6 (CAP600CW135)
- NU-VU Bulb, G4, 20W, 12V, Xenon (50-1568)
- PEPPERIDGE FARMS Giant Vanilla Graham Cracker Goldfish 2 Count Bag .9 oz., PK300 (140026828)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- FASTFOOD 60 x 100 in. European Lace Table Cloth, Ivory (FA2570118)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 96"x30", 12PK (349751)
- TOUCH OF COLOR 100' x 40" Emerald Green Plastic Banquet Roll (013006)
- ATLAS COMMERCIAL PRODUCTS 60" x 126" Polyester Tablecloth, Ivory (PY-60x126-02)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- CREATIVE CONVERTING Wood Grain Plastic Tablecloth, 108"x54", 6PK (329655)
- Saro Lifestyle Tablecloths & Runners