Shop All Tablecloths & Runners
Saro Lifestyle
SARO 0044.N1672B Old Fashioned Vintage Script Print Design Everyday Table Runner - Natural
Mfr # 0044.N1672B
Zoro # G803886280
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 0044.N1672B
- Zoro # G803886280
- UPC # 789323266392
- Country of Origin China
- Category Tablecloths & Runners
Description
Perfect for brunch or high tea, the Script Printed Table Runner will bring an elegant, yet breezy touch to your tablescape. Pair with fresh flowers and leafy centerpieces to add a summery garden vibe. You can use matching placemats or go for cork chargers.
Features- Hand washable
- Bring an elegant, old-fashioned flair to your dining table
- Hand Wash
- Color: Natural
- Design: Vintage Script Print Design
- Size: 16" x 72"
- Material: 95% Polyester - 5% Linen
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Foot (S/S, F/1-5/8"Od Rd, Flng) (A10-0853-C)
- TAYLOR THERMOMETER Refrig/Freezer Thermometer For - Part# 3503 (3503)
- DELFIELD Door Hingebottom Rh/Top Lh For - Part# Tbp30009 (TBP30009)
- BADIA Badia Sazon Tropical Seasoning 1.75lbs Bottle, PK6 (90961)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- CREATIVE CONVERTING 10036 14' x 29in Navy Blue Plastic Table Skirt (500TS1429NV)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Silver (SP-CTC-18)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, White (SP-CTC24-01)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- Saro Lifestyle Tablecloths & Runners