Shop All Dinner Napkins
Saro Lifestyle
SARO 001.N20S Embroidered Swirl Design Simple Natural Linen Blend Napkin Natural -Set of 4
Mfr # 001.N20S
Zoro # G703931042
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 001.N20S
- Zoro # G703931042
- UPC # 789323326225
- Country of Origin China
- Category Dinner Napkins
Description
The Swirl Embroidered Table Napkins are the perfect combination of stylish construction and delicate patterns. Designed in neutral, light tones, these cloth napkins are ideal for any occasion. Use with matching runner to create a cohesive table decor.
Features- Playfully patterned with whimsical embroidered swirls
- Set of 4
- Delicate Wash
- Color: Natural
- Material: 80% Polyester - 20% Linen
- Size: 20"
- Design: Embroidered Swirl
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Coarse12"D China Cap Strainer, SS, 6Qt (1612)
- WILBUR CURTIS Canister, 4Lb Pc-D'S (CA-1000-06-P)
- HENRY AND HENRY Henry And Henry Crown Red Raspberry Filling, 20lbs (10197792)
- ELECTROLUX Water Inlet Valve (134959330)
- CAROLINES TREASURES Pomeranian Embroidered Napkins, Set of 4, 4PK (EMBT2707NPKE)
- RITZ Royale Solid Dish Cloth 100% Cotton Terry Federal Blue (22924)
- CAROLINES TREASURES Gordon Setter Embroidered Napkins, Set of 4 (EMBT2639NPKE)
- CAROLINES TREASURES Great Dane Embroidered Napkins, Set of 4 (BB3475NPKE)
- RITZ Royale Solid Pot Holder 100% Cotton Terry Dew (30066)
- RITZ Royale Solid Dish Cloth 100% Cotton Terry White (22988)
- CAROLINES TREASURES Old English Sheepdog Embroidered Napkins, Set of 4 (EMBT2637NPKE)
- Saro Lifestyle Dinner Napkins