Shop All Tablecloths & Runners
Saro Lifestyle
SARO 001.N1672B Embroidered Swirl Design Simple Natural Linen Blend Table Runner - Natural
Mfr # 001.N1672B
Zoro # G403886086
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 001.N1672B
- Zoro # G403886086
- UPC # 789323326232
- Country of Origin China
- Category Tablecloths & Runners
Description
Whimsical embroidered swirls bring a playful quality to this beautiful table runner. Featuring a linen-blend construction, the Swirl Embroidered Runner offers a natural look perfect for everyday use. Pair with matching table napkins for a coordinated look.
Features- Playfully patterned with whimsical embroidered swirls
- Embroidered Swirl Design Simple Natural Linen Blend Table Runner
- Delicate Wash
- Color: Natural
- Material: 80% Polyester - 20% Linen
- Size: 16" x 72"
- Design: Embroidered Swirl
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER LID, 89MM, PLASTIC, NAT, 38MM FINISH (88508)
- HOBART Burner Vulcan Red Knob (499595-1)
- ENVIROWARE Enviroware 9 Hinged Wheat, PK200 (GFHC9-200W)
- WHIRLPOOL Crisper Pan (2188656)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 96"x30", 12PK (349751)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, White (SP-60R-01)
- GENUINE JOE Banquet-Size Plastic Tablecover, 1 Roll (GJO10324)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- Saro Lifestyle Tablecloths & Runners