Shop All Pillows
Saro Lifestyle
SARO 0002.I1420B 14 x 20 in. Smocked Design Decorative Accent Cotton Down Filled Throw Pillow Ivory
Mfr # 0002.I1420B
Zoro # G203871824
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 0002.I1420B
- Zoro # G203871824
- UPC # 789323308191
- Country of Origin China
- Category Pillows
Description
Bring textural interest to any stylish arrangement with this decorative throw pillow from Saro Lifestyle, detailed with knotted strands that create a unique smocked effect.
Features- Smocked Design Decorative Accent Cotton Down Filled Throw Pillow
- Machine Washable
- Textured front and Solid back
- Bring textural interest to your sofa, bed, or accent chair
- Color: Ivory
- Size: 14 x 20 in.
- Material: 100% Cotton
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- PROSOURCE Leg Tip Plastic 1/2 Inch White (FE-50611-PS)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHXFKT Flocked Together Birds Climaweave Pillow Digitally Printed 24 X 18 in. (SHXFKT)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- Saro Lifestyle Pillows