Shop All Wood Screws
Sarjo Industries
Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive
Mfr # FR50850
Zoro # G805106652
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FR50850
- Zoro # G805106652
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
phillips flat head wood screws, zinc plated steel, entire refill contents. 6 x 1/2", item refill # 39688-100, 8 x 3/4", item refill # 39699-100, 10 x 1", item refill # 39712-50, 12 x 1", item refill # 39721-50, 14 x 1", item refill # 39727-25, 6 x 3/4", item refill # 39689-100, 8 x 1", item refill # 39700-50, 10 x 1-1/2", item refill # 39714-25, 12 x 1-1/2", item refill # 39723-25, 14 x 1-1/2", item refill # 39729-25, 6 x 1", item refill # 39690-100, 8 x 1-1/2", item refill # 39702-25, 10 x 2", item refill # 39716-25, 12 x 2", item refill # 39724-25, 14 x 2", item refill # 39730-25, 6 x 1-1/4", item refill # 39691-100, 8 x 2", item refill # 39704-25, 10 x 2-1/2", item refill # 39717-25, 12 x 2-1/2", item refill # 39725-25, 14 x 2-1/2", item refill # 39731-25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-98)
- ZORO SELECT #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0100)
- ZORO SELECT Spring Pin, Slotted, 5x26mm, PK100 (M39100.050.0026)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (Z9680SS)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Oval Head Slotted Drive, 36 PK (61645)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0075)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Plain Brass Flat Head Phillips Drive, 40 PK (69864)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02528)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in (00101)
- ACORN MFG Wood Screw, 3/4", 3/4 in, Black Steel (AQ3B7)
- Sarjo Industries Self-Tapping Screws