Shop All Thread Cutting & Forming Screws
Sarjo Industries
Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Hex Head
Mfr # FR50620
Zoro # G305106640
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Inch
- Screw Size #8-32
- Fastener Length 3/8 in
- Finish Zinc Plated
- Point Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sarjo Industries
- MFR # FR50620
- Zoro # G305106640
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Point | Type F |
Description
hex head thread cutting screws, type f, zinc plated, entire refill contents. 8-32 x 3/8", item refill # a5766-50, 10-24 x 1/2", item refill # a5774-50, 1/4-20 x 1/2", item refill # a5782-25, 5/16-18 x 1/2", item refill # a8441-25, 3/8-16 x 3/4", item refill # a11294-15, 8-32 x 1/2", item refill # a5767-50, 10-24 x 5/8", item refill # a5775-50, 1/4-20 x 3/4", item refill # a5784-25, 5/16-18 x 3/4", item refill # a8442-25, 3/8-16 x 1", item refill # a11295-15, 8-32 x 5/8", item refill # a5768-50, 10-24 x 3/4", item refill # a5776-50, 1/4-20 x 1", item refill # a5786-25, 5/16-18 x 1", item refill # a8443-25, 3/8-16 x 1-1/2", item refill # a11297-10, 8-32 x 3/4", item refill # a5769-50, 10-24 x 1", item refill # a5778-50, 1/4-20 x 1-1/2", item refill # a15354-25, 5/16-18 x 1-1/2", item refill # a15355-15, 3/8-16 x 2", item refill # a15358-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72287)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 3450 PK (P55020-BR)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 19mm L, Steel, 10 PK (70727)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BRB)
- CREATIVE PRODUCTS 500 Pack - 6-12 x 1 1/4 Pan, Quad, 1/2 Deep Thread, Type 17, Thread Cutting Screw, Plain Finish (SP-6114PQ12DT17P-500)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 3/8 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (370464)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000750-100P)
- SEACHOICE Thread Forming Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive (931)
- GRIP-RITE Thread Forming Screw, #7 x 7/16 in, Steel (NPF7161)
- ZORO SELECT Thread Cutting Screw, #6-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0606FPPBZ)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (606611-100)
- Sarjo Industries Thread Cutting & Forming Screws