Shop All Screw & Bolt Assortments
Sarjo Industries
Socket Set Screw Assortment, Alloy Steel, 465 PCS
Mfr # FK07160
Zoro # G105107175
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Alloy Steel
- Number of Pieces 465
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK07160
- Zoro # G105107175
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Socket Set Screw Assortment |
System of Measurement | Metric |
Material | Alloy Steel |
Number of Pieces | 465 |
Description
metric socket set screws, cup point, alloy steel. (50) m3 x 5, (50) m3 x 8, (25) m4 x 5, (25) m4 x 8, 25) m5 x 6, (25) m5 x 10, (25) m5 x 16, (25) m5 x 20, (25) m6 x 8, (25) m6 x 12, (25) m6 x 16, (25) m6 x 20, (25) m8 x 10, (25) m8 x 16, (25) m8 x 20, (15) m10 x 12, (15) m10 x 20, (10) m12 x 20.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x3 L, PK25 (WWG-CLPZ-185)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 316, Plain Finish (45414)
- ZORO SELECT Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M11590.080.0001)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (06807)
- ZORO SELECT 1/2-13X1 1/2 BOLT SQUARE MACHINE PLAIN (5024BMQ)
- ZORO SELECT 3/8-16X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED (3724BMG)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish, 170 PCS (SHCS637)
- ITW BEE LEITZKE Socket Head Cap Screw Assortment, Alloy Steel, Black Oxide Finish (WWG-DISP-CAP106)
- PRECISION BRAND Dowel Pin Assortment (12912)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortmen, 4PK (T5445BA8)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24BSP25WLN)
- Sarjo Industries Screw & Bolt Assortments