Shop All Screw & Bolt Assortments
Sarjo Industries
Socket Set Screw Assortment, Alloy Steel, 1405 PCS
Mfr # FK55160
Zoro # G605107170
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Alloy Steel
- Number of Pieces 1405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK55160
- Zoro # G605107170
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Socket Set Screw Assortment |
System of Measurement | Inch |
Material | Alloy Steel |
Number of Pieces | 1405 |
Description
socket set screws, knurl point, uss & sae, black alloy steel, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 4-40 x 1/8, .050 key size;item refill # 04000-100, 4-40 x 1/4, item refill # 04002-100, 4-40 x 3/8, item refill # 04004-100, 6-32 x 1/8, 1/16 key size;item refill # 04005-100, 6-32 x 3/8, item refill # 04009-100, 6-32 x 1/2, item refill # 04010-100, 8-32 x 1/4, 5/64 key size;item refill # 04014-100, 8-32 x 3/8, item refill # 04016-100, 8-32 x 1/2, item refill # 04017-50, 10-24 x 1/4, 3/32 key size;item refill # 04021-50, 10-24 x 3/8, item refill # 04023-50, 10-24 x 1/2, item refill # 04024-50, 10-32 x 1/4, 3/32 key size;item refill # 04030-50, 10-32 x 3/8, item refill # 04032-50, 10-32 x 1/2, item refill # 04033-50, 1/4-20 x 1/4, 1/8 key size;item refill # 04037-50, 1/4-20 x 3/8, item refill # 04039-50, 1/4-20 x 1/2, item refill # 04040-25, 1/4-28 x 1/4, 1/8 key size;item refill # 04045-25, 1/4-28 x 1/2, item refill # 04048-25, 5/16-18 x 5/16, 5/32 key size;item refill # 04053-25, 5/16-18 x 1/2, item refill # 04055-25, 3/8-16 x 3/8, 3/16 key size;item refill # 04068-15, 3/8-16 x 3/4, item refill # 04071-15.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK (M07150.160.0035)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.043.0150)
- MIDWEST FASTENER T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 7/16 in Barrel Ht, 10 PK (68484)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 3/4 in Ht, 10 PK (U08100.087.0001)
- DENT FIX EQUIPMENT NYLON RIVET ASSORTMENT KIT (DFNRAK)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD4GR)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 220 PCS (316)
- SIMPSON STRONG-TIE Deck Screw Assortment, 18-8 Stainless Steel, 175 PCS (EB332WDR175)
- METRIC BLUE Hex Head Cap Screw Assortment, Steel, Blue Phosphate Finish (UST900011)
- HILLMAN WOOD SCREW & DRILL KIT (130250)
- Sarjo Industries Screw & Bolt Assortments