Shop All Screw & Bolt Assortments
Sarjo Industries
Socket Set Screw Assortment, Alloy Steel, 1405 PCS
Mfr # FK15160
Zoro # G805107178
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Alloy Steel
- Number of Pieces 1405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK15160
- Zoro # G805107178
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Socket Set Screw Assortment |
System of Measurement | Inch |
Material | Alloy Steel |
Number of Pieces | 1405 |
Description
socket set screws, knurl point, uss & sae, black alloy steel, small drawer assortment. Tray dimensions: (13-3/8"w x 9-1/4"d x 2"h). 4-40 x 1/8, .050 key size;item refill # 04000-100, 4-40 x 1/4, item refill # 04002-100, 4-40 x 3/8, item refill # 04004-100, 6-32 x 1/8, 1/16 key size;item refill # 04005-100, 6-32 x 3/8, item refill # 04009-100, 6-32 x 1/2, item refill # 04010-100, 8-32 x 1/4, 5/64 key size;item refill # 04014-100, 8-32 x 3/8, item refill # 04016-100, 8-32 x 1/2, item refill # 04017-50, 10-24 x 1/4, 3/32 key size;item refill # 04021-50, 10-24 x 3/8, item refill # 04023-50, 10-24 x 1/2, item refill # 04024-50, 10-32 x 1/4, 3/32 key size;item refill # 04030-50, 10-32 x 3/8, item refill # 04032-50, 10-32 x 1/2, item refill # 04033-50, 1/4-20 x 1/4, 1/8 key size;item refill # 04037-50, 1/4-20 x 3/8, item refill # 04039-50, 1/4-20 x 1/2, item refill # 04040-25, 1/4-28 x 1/4, 1/8 key size;item refill # 04045-25, 1/4-28 x 1/2, item refill # 04048-25, 5/16-18 x 5/16, 5/32 key size;item refill # 04053-25, 5/16-18 x 1/2, item refill # 04055-25, 3/8-16 x 3/8, 3/16 key size;item refill # 04068-15, 3/8-16 x 3/4, item refill # 04071-15.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2HDK)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C816L)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia. x 6mmL., PK100 (M39080.025.0006)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Chrome Plated (Z5216)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632PS)
- TITAN INDUSTRIAL SUPPLY Set Screw Assortment (SMPLSS)
- GARDNER BENDER Electrician Screw Kit, Silver (SK-632T)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish, 170 PCS (SHCS637)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- ITW BEE LEITZKE Bolt Assortment, Steel, Zinc Plated Finish (WWG-DISP-STOVE248)
- HANDI-CHEK Set Screw Assort 400pc (DISP-SET400)
- Sarjo Industries Screw & Bolt Assortments