Shop All Screw & Bolt Assortments
Sarjo Industries
Socket Set Screw Assortment, Alloy Steel, 1380 PCS
Mfr # FK15170
Zoro # G205107174
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Alloy Steel
- Number of Pieces 1380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK15170
- Zoro # G205107174
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Socket Set Screw Assortment |
System of Measurement | Inch |
Material | Alloy Steel |
Number of Pieces | 1380 |
Description
socket set screws, cone point, uss & sae, black alloy steel, small drawer assortment. Tray dimensions: (13-3/8"w x 9-1/4"d x 2"h). 4-40 x 1/8, .050 key size;item refill # 04100-100, 4-40 x 3/16, item refill # 04101-100, 5-40 x 1/4, item refill # 04103-100, 6-32 x 1/8, 1/16 key size;item refill # 04104-100, 6-32 x 1/4, item refill # 04106-100, 6-32 x 3/8, item refill # 04107-100, 8-32 x 1/4, 5/64 key size; item refill # 04109-100, 8-32 x 3/8, item refill # 04111-100, 8-32 x 1/2, item refill # 04112-50, 10-24 x 1/4, 3/32 key size;item refill # 04113-50, 10-24 x 3/8, item refill # 04115-50, 10-24 x 1/2, item refill # 04116-50, 10-32 x 3/16, 3/32 key size;item refill # 04117-50, 10-32 x 1/4, item refill # 04118-50, 1/4-20 x 1/4, item refill # 04119-50, 1/4-20 x 3/8, 1/8 key size;item refill # 04121-50, 1/4-20 x 1/2, item refill # 04122-25, 1/4-20 x 3/4, item refill # 04124-25, 1/4-28 x 1/4, 1/8 key size;item refill # 04126-25, 1/4-28 x 3/8, item refill # 04127-25, 5/16-18 x 5/16, 5/32 key size;item refill # 04128-25, 5/16-18 x 1/2, item refill # 04130-25, 3/8-16 x 3/8, 3/16 key size;item refill # 04136-15, 3/8-16 x 3/4, item refill # 04139-15.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE85)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 1-1/16 in Hex Wd, 2 PK (250561BG)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0040 In (16780)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL32EFA25)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- DENT FIX EQUIPMENT NYLON RIVET ASSORTMENT KIT (DFNRAK)
- ZORO SELECT 3/8-16X2 BOLT SQUARE MACHINE PLAIN (3732BMQ)
- PROSOURCE Nut/Bolt Asst Blk Metric 240Pc (61466)
- KREG 100PK 1 Pock Screws (SPS-C1-100)
- Sarjo Industries Screw & Bolt Assortments