Shop All Screw & Bolt Assortments
Sarjo Industries
Slotted Round Head Machine Screws W/Nuts, Locks & Flats, Lg. Drawer Asst, 28 Items, 1925 Pieces
Mfr # FK51250
Zoro # G605068372
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK51250
- Zoro # G605068372
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Number of Pieces | 1925 |
Description
slotted round head machine screws with nuts, lockwashers & flatwashers, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 6-32 x 1/2", item refill # 00674-100, 6-32 x 3/4", item refill # 00676-100, 6-32 x 1", item refill # 00678-100, 6-32 x 1-1/2", item refill # 13826-50, 6-32, item refill # 00662-100, # 6, item refill # 00274-50, 00284-50, 8-32 x 1/2", item refill # 00679-100, 8-32 x 3/4", item refill # 00681-100, 8-32 x 1", item refill # 00682-50, 8-32 x 1-1/2", item refill # 00758-25, 8-32", item refill # 00663-100, # 8", item refill # 00275-50, 00285-50, # 10", item refill # 00276-50, 00286-50, 12-24 x 1/2", item refill # 00690-100, 12-24 x 3/4", item refill # 00691-50, 12-24 x 1", item refill # 00692-50, 12-24 x 1-1/2", item refill # 00772-25, 12-24, item refill # 00666-100, # 12, item refill # 00277-50, 00287-50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07141.040.0006)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 5mm L, PK100 (M07840.040.0005)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 1-1/2 in Shaft Dia, 5 PK (32134)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK (WN5X00400-010P1)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- ZORO SELECT Nut and Screw Assortment, Brass, Plain Finish (JBDL24EJA50A)
- HILLMAN Deck Screw Assortment, Steel, Zinc Plated Finish (41814)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish (A2 72 FA)
- J.W. WINCO JW Winco GN632.1-3/8X16-80 Grub Screw (632.1-3/8X16-80)
- Sarjo Industries Screw & Bolt Assortments