Shop All Sheet Metal Screws
Sarjo Industries
Sheet Metal Screw, Zinc Plated Steel
Mfr # FR50050
Zoro # G505106662
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FR50050
- Zoro # G505106662
- Country of Origin United States
- Category Sheet Metal Screws
Details
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
phillips pan head sheet metal screws, hardened steel zinc plated, entire refill contents. 4 x 1/4", item refill # 03125-100, 6 x 3/8", item refill # 01200-100, 8 x 1/2", item refill # 01208-50, 10 x 1/2", item refill # 01215-50, 12 x 1/2", item refill # 01221-25, 14 x 3/4", item refill # 01230-25, 4 x 3/8", item refill # 03126-100, 6 x 1/2", item refill # 01201-100, 8 x 3/4", item refill # 01210-50, 10 x 3/4", item refill # 01217-50, 12 x 3/4", item refill # 01223-25, 14 x 1", item refill # 01232-25, 4 x 1/2", item refill # 03127-100, 6 x 3/4", item refill # 01203-100, 8 x 1", item refill # 01212-50, 10 x 1", item refill # 01219-25, 12 x 1", item refill # 01225-25, 14 x 1-1/2", item refill # 01234-25, 4 x 3/4", item refill # 03128-100, 6 x 1", item refill # 01205-50, 8 x 1-1/2", item refill # 01180-25, 10 x 1-1/2", item refill # 01183-25, 12 x 1-1/2", item refill # 01227-25, 14 x 2", item refill # 01190-25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, Carbon Steel, 10 PK (450-3-PK10)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 16 mm Lg (WS6S080160-001P1)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK (06153S-PWR)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04100.031.0125)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0075)
- MIDWEST FASTENER Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02918)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0062)
- PRIME-LINE Sheet Metal Screw, Self-Drill, Pan, Phil #6 X 5/8in Grade 410 Stainless Steel 50PK (9029414)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400900)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Square Drive, 35 PK (30811)
- SENCO Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK (10M100CKMFDS)
- Sarjo Industries Self-Tapping Screws