Shop All Sheet Metal Screws
Sarjo Industries
Sheet Metal Screw, Zinc Plated Steel
Mfr # FK50600
Zoro # G205741545
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK50600
- Zoro # G205741545
- Country of Origin United States
- Category Sheet Metal Screws
Details
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
slotted hex washer head sheet metal screws, zinc plated steel, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 8 x 1/2", item refill # 00900-100, 10 x 1/2", item refill # 00435-100, 12 x 1/2", item refill # 00901-25, 14 x 1/2", item refill # 00908-25, 8 x 3/4", item refill # 00431-100, 10 x 3/4", item refill # 00436-100, 12 x 3/4", item refill # 00903-25, 14 x 3/4", item refill # 00910-25, 8 x 1", item refill # 00432-50, 10 x 1", item refill # 00437-50, 12 x 1", item refill # 00905-25, 14 x 1", item refill # 00912-25, 8 x 1-1/2", item refill # 00434-25, 10 x 1-1/2", item refill # 00439-25, 12 x 1-1/2", item refill # 00907-25, 14 x 1-1/2", item refill # 00914-25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (932083)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 50 PK (50718)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77123)
- DELTANA Wood Screw, #10, 3/4 in, Plain Brass (SCWS1075U3)
- HILLMAN No. 14 in. X 3 in. L Phillips Oval Head Sheet Metal Screws 50 pk (0823748)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Oval Head Phillips Drive, 25 PK (72213)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1001250-100P)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (696389-PG)
- SPAX Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Flat Head (4101010350322)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51757)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0062)
- Sarjo Industries Self-Tapping Screws