Shop All Screw & Bolt Assortments
Sarjo Industries
Set Screw Assortment, Alloy Steel, 785 PCS
Mfr # FK18600
Zoro # G705102600
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Alloy Steel
- Number of pieces 785
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK18600
- Zoro # G705102600
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Set Screw Assortment |
System of Measurement | Metric |
Material | Alloy Steel |
Number of pieces | 785 |
Description
metric socket set screws, cup point, small drawer assortment. Tray dimensions: (13-3/8"w x 9-1/4"d x 2"h). M3 x 4 pitch.50, item refill # 66421-50, m4 x 5 pitch.70, item refill # 66428-50, m5 x 6 pitch.80, item refill # 66435-50, m6 x 8 pitch 1.00, item refill # 66443-50, m8 x 10 pitch 1.25, item refill # 66450-25, m10 x 12 pitch 1.50, item refill # 66456-15), m3 x 6, item refill # 66423-50, m4 x 8, item refill # 66430-50, m5 x 10, item refill # 66437-50), m6 x 12, item refill # 66445-25, m8 x 16, item refill # 66452-25, m10 x 20, item refill # 66458-15, m3 x 10, item refill # 66425-50, m4 x 12, item refill # 66432-50, m5 x 16, item refill # 66439-25, m6 x 16, item refill # 66446-25, m8 x 20, item refill # 66453-25, m10 x 25, item refill # 66459-15, m3 x 12, item refill # 66426-25, m4 x 16, item refill # 66433-25, m5 x 20, item refill # 66440-25, m6 x 20, item refill # 66447-25, m8 x 25, item refill # 66454-25, m12 x 30, item refill # 66464-15.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400020)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0125)
- ZORO SELECT Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 50 PK (M51080.080.0001)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.1000)
- ZORO SELECT Screw Assortment, Nylon, 116 PCS (8146)
- ZORO SELECT 3/8-16X2 BOLT SQUARE MACHINE PLAIN (3732BMQ)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (WWG-DISP-SCREW253)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Advanced Corrosion Resistance Finish (UST900003)
- TITAN FASTENERS 244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS (TFP18GEA244)
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- Sarjo Industries Screw & Bolt Assortments