Shop All Screw & Bolt Assortments
Sarjo Industries
Self-Drilling Screw, Steel, Zinc Plated Finish
Mfr # FK50450
Zoro # G405127521
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK50450
- Zoro # G405127521
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Self-Drilling Screw |
Head Type | Pan |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
phillips pan head drill & tap screws, hardened steel zinc plated, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 6 x 3/8", item refill # 02150-100, 8 x 1/2", item refill # 02157-100, 10 x 1/2", item refill # 02165-50, 6 x 1/2", item refill # 02151-100, 8 x 3/4", item refill # 02159-100, 10 x 3/4", item refill # 02167-50, 6 x 3/4", item refill # 02153-100, 8 x 1", item refill # 02160-50, 10 x 1", item refill # 02168-50, 6 x 1", item refill # 02154-100, 8 x 1-1/2 ", item refill # 02162-50, #2 phillips bit, item refill # dri101-1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (N04100.043.0275)
- ZORO SELECT Nylon Insert Lock Nut, M16-1.50, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12320.160.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38200.025.0001)
- POWERS Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated (05150S-PWR)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (WWG-DISP-SCREW253)
- ZORO SELECT Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24JMR25)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 USS Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL5)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (JBDL24AAPWNW)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CRMS50)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420)
- Sarjo Industries Screw & Bolt Assortments