Shop All Screw & Bolt Assortments
Sarjo Industries
Self-Drilling Screw, Steel, Zinc Plated Finish
Mfr # FK10500
Zoro # G705741588
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Hex Washer
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sarjo Industries
- MFR # FK10500
- Zoro # G705741588
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Self-Drilling Screw |
Head Type | Hex Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
hex washer head drill & tap screws, hardened steel zinc plated, small drawer assortment. Tray dimensions: (13-3/8"w x 9-1/4"d x 2"h). , 6 x 3/8", item refill # 02100-50, 8 x 3/4", item refill # 02108-50, 10 x 3/4", item refill # 02117-50, 12 x 1", item refill # 02125-25, 14 x 1", item refill # 02134-25, 6 x 1/2", item refill # 02101-50, 8 x 1", item refill # 02109-50, 10 x 1", item refill # 02118-50, 12 x 1-1/2", item refill # 02127-25, 14 x 1-1/2", item refill # 02136-25, 6 x 3/4", item refill # 02102-50, 8 x 1-1/2 ", item refill # 02111-25, 10 x 1-1/2", item refill # 02120-25, 12 x 2", item refill # 02128-25, 14 x 2", item refill # 02138-25, 8 x 1/2", item refill # 02106-50, 10 x 1/2", item refill # 02115-50, 12 x 3/4", item refill # 02124-25, 14 x 3/4", item refill # 02132-25, magnetic drivers: 1/4-dri135-1, 5/16-dri136-1, 3/8-dri137-1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 3/4" 18-8 Stainless Steel Tension Pins 20PK (38884)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 1/4 in Inside Dia (77154)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822635G)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment, 2PK (T3610HO8FT)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP18JPN250)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FVA275)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- METRIC BLUE Hex Head Cap Screw Assortment, Steel, Blue Phosphate Finish (UST900010)
- Sarjo Industries Screw & Bolt Assortments